Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81422515

Flat Top Conveyor Chain Accessory - Grip
MI ITEM #05024340
MFR #81422515

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
81422515 LF1757TSS S/G GRIP 2644-5
  • LF1757TAB 3.25 Inch Wide SideGrip Chain Molded In Tan Low Friction Material Supplied With White EPDM D Shaped 50 Shore-A Grippers
  • Assembled With Zinc Plated Pins

Specifications

  • Accessory Type
    Grip
  • Country of Origin
    Mexico
  • Chain Pitch
    1.5000 in
  • Weight
    0.23 lb
  • Pin Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text