Motion
81411541 LF1701TAB ZP PINS

REXNORD INC
81411541 LF1701TAB ZP PINS

LF1701TAB ZP PINS
MI ITEM #05024342
MFR #81411541 LF1701TAB ZP PINS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81411541 LF1701TAB ZP PINS

LF1701TAB ZP PINS
MI ITEM #05024342
MFR #81411541 LF1701TAB ZP PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    1.9690 in
  • Weight
    0.15 lb
  • Width
    8.1 mm

Details

  • Accessory Type
    Pin
  • Country of Origin
    Mexico
  • Material
    Steel
  • Pin Material
    Zinc Plated Steel
  • UPC_NO
    793699929201

Overview

Mfr description
81411541 LF1701TAB ZP PINS
  • LF1701TAB TableTop Chain Molded In Tan Low Friction Material
  • Assembled With Zinc Plated Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought