Motion
LF1700 AC-55MM ZN-PINS

REXNORD INC
LF1700 AC-55MM ZN-PINS

Flat Top Conveyor Chain Component - Side Flexing, 2.170 in Width, 1.9700 in Pitch
MI ITEM #05024347
MFR #LF1700 AC-55MM ZN-PINS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1700 AC-55MM ZN-PINS

Flat Top Conveyor Chain Component - Side Flexing, 2.170 in Width, 1.9700 in Pitch
MI ITEM #05024347
MFR #LF1700 AC-55MM ZN-PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    2.165 in
  • Chain Pitch  
    1.9700 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    2.28 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.32 in
  • Weight
    0.18 lbs
  • Weight per Foot
    0.85 lb

Details

  • Base Chain Material
    LF
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Zinc Plated Steel
  • UPC_NO
    698210845704

Overview

Mfr description
1700SS LF1700 ARMOR CLAD ZP PINS
  • LF1700 Armor Clad TableTop Chain Molded In Tan Low Friction Material And Assembled With Zinc Plated Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought