Motion
LF882TAB GRIP-3.75IN J NEO WH 50SH

REXNORD INC
LF882TAB GRIP-3.75IN J NEO WH 50SH

Flat Top Conveyor Chain Accessory - Side Grip, White, Neoprene Material
Mi Item #05024362
MFR #LF882TAB GRIP-3.75IN J NEO WH 50SH
Price$169.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF882TAB GRIP-3.75IN J NEO WH 50SH

Flat Top Conveyor Chain Accessory - Side Grip, White, Neoprene Material
Mi Item #05024362
MFR #LF882TAB GRIP-3.75IN J NEO WH 50SH

Mfr description
81429092 LF882T S/G GRIP 114-647-2
  • LF882TAB G 3.75 Inch Wide TableTop® Gripper Chain Molded In Tan Low Friction Material
  • Assembled With Stainless Steel Pins
  • White J-Style Neoprene Grippers With 50 Shore A Hardness
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.97/ft

Specifications

Dimensions

  • Chain Pitch
    1.5000 in
  • Weight
    0.14 lbs

Details

  • Accessory Type
    Side Grip
  • Color
    White
  • Country of Origin
    Mexico
  • Material
    Neoprene
  • Pin Material
    Stainless Steel
  • UPC_NO
    662864351799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)