Motion
KUS7700-18T 2-1/2IN S PA

REXNORD INC
KUS7700-18T 2-1/2IN S PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 18 Teeth, 2-1/2 in Bore Dia., 5.7590 in Pitch Dia., Polyamide Material
Mi Item #05024444
MFR #KUS7700-18T 2-1/2IN S PA
Price$1,002.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KUS7700-18T 2-1/2IN S PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 18 Teeth, 2-1/2 in Bore Dia., 5.7590 in Pitch Dia., Polyamide Material
Mi Item #05024444
MFR #KUS7700-18T 2-1/2IN S PA

Mfr description
614-524-1 KUS7700-18T 2-1/2 SQ NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,002.15/each

Specifications

Dimensions

  • Bore Diameter
    2-1/2 in
  • Outside Diameter
    5.7800 in
  • Pitch Diameter  
    5.7590 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    1.40 lbs

Details

  • Bore Type
    Shaft-Ready
  • Material
    Polyamide
  • Number Of Teeth  
    18
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699698473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)