Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-652-1

KUS7700-18T 2-1/2 SQ UH
MI ITEM #05024445
MFR #614-652-1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
614-652-1 KUS7700-18T 2-1/2 SQ UH

Specifications

  • Bore Diameter
    2-1/2 in
  • Number Of Teeth
  • Weight
    1.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text