Motion
614-523-3

REXNORD INC
614-523-3

Flat Top Conveyor Chain Sprocket - 18 Teeth, 1-1/2 in Bore Dia.
Mi Item #05024448
MFR #614-523-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-523-3

Flat Top Conveyor Chain Sprocket - 18 Teeth, 1-1/2 in Bore Dia.
Mi Item #05024448
MFR #614-523-3

Mfr description
614-523-3 KUS7700-18T 1-1/2 SQ NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Weight
    1.50 lbs

Details

  • Number Of Teeth  
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)