Motion
KUS7700-16T 1-1/2IN S PA

REXNORD INC
KUS7700-16T 1-1/2IN S PA

KUS7700-16T_1-1/2IN_S_PA
MI ITEM #05024453
MFR #KUS7700-16T 1-1/2IN S PA
Your Price$775.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KUS7700-16T 1-1/2IN S PA

KUS7700-16T_1-1/2IN_S_PA
MI ITEM #05024453
MFR #KUS7700-16T 1-1/2IN S PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$775.76/each(List $930.92)

Overview

Mfr description
614-742-1 KUS7700-16T 1-1/2 SQ NYL

Specifications

  • Sprocket Type
    Machined Non-Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    1-1/2 in
  • Pitch Diameter
  • Number Of Teeth
  • Outside Diameter
    5.1400 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.88 lbs
  • UPC_NO
    698210181710
  • Storage Dimension Height
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text