Motion
KUS3000-8T 1-1/4IN 1KW1SS PA

REXNORD INC
KUS3000-8T 1-1/4IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split, 8 Teeth, 1-1/4 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #05024483
MFR #KUS3000-8T 1-1/4IN 1KW1SS PA
Price$800.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KUS3000-8T 1-1/4IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split, 8 Teeth, 1-1/4 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #05024483
MFR #KUS3000-8T 1-1/4IN 1KW1SS PA

Mfr description
614-455-8 KUS3000-8T 1-1/4 KWSS NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$800.33/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    162.6 mm
  • Pitch
    263.75 mm
  • Weight
    1.00 lbs

Details

  • Hub Type
    Flat
  • Material
    Thermoplastic
  • Number Of Strands Across
    2
  • Number Of Teeth  
    8
  • Sprocket Material
    Thermoplastic Elastomer
  • Sprocket Type
    Molded Split
  • UPC_NO
    793699543162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)