Specifications
Dimensions
- Bore Diameter0.7500 in
- Pitch Diameter5.7460 in
Details
- Bore TypeRough Stock
- Number Of Teeth24
- Sprocket TypeMachined Non-Split Sprocket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)