Motion
KU8500-24T 1-1/4IN 1KW1SS PA H-HUB

REXNORD INC
KU8500-24T 1-1/4IN 1KW1SS PA H-HUB

Machined Non-Split Sprocket, 24 Teeth, 1.2500 in Bore Dia., 5.7460 in Pitch Dia.
Mi Item #05024718
MFR #KU8500-24T 1-1/4IN 1KW1SS PA H-HUB
Price$249.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU8500-24T 1-1/4IN 1KW1SS PA H-HUB

Machined Non-Split Sprocket, 24 Teeth, 1.2500 in Bore Dia., 5.7460 in Pitch Dia.
Mi Item #05024718
MFR #KU8500-24T 1-1/4IN 1KW1SS PA H-HUB

Mfr description
114-4333-6 KU8500-24T 1-1/4 KWSS H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.57/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Pitch Diameter  
    5.7460 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    24
  • Sprocket Type
    Machined Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)