Motion
114-3046-9

REXNORD INC
114-3046-9

Flat Top Conveyor Chain Sprocket - One Piece, 24 Teeth
Mi Item #05024724
MFR #114-3046-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-3046-9

Flat Top Conveyor Chain Sprocket - One Piece, 24 Teeth
Mi Item #05024724
MFR #114-3046-9

Mfr description
114-3046-9 KU8500-24T 1 KWSS NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.69 lbs

Details

  • Number Of Teeth  
    24
  • Sprocket Type
    One Piece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)