Motion
KU8500-19T 1-1/2IN S PA

REXNORD INC
KU8500-19T 1-1/2IN S PA

KU8500-19T_1-1/2IN_S_PA
Mi Item #05024753
MFR #KU8500-19T 1-1/2IN S PA
Price$335.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU8500-19T 1-1/2IN S PA

KU8500-19T_1-1/2IN_S_PA
Mi Item #05024753
MFR #KU8500-19T 1-1/2IN S PA

Mfr description
114-3604-2 KU8500-19T 1-1/2 SQ NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.14/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Outside Diameter
    4.6400 in
  • Pitch Diameter  
    4.5990 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.48 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    19
  • Sprocket Type
    One Piece
  • UPC_NO
    793699425352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)