Specifications
Dimensions
- Bore Diameter1 in
- Outside Diameter3.6700 in
- Pitch Diameter3.6410 in
- Storage Dimension Height3.0000 in
- Storage Dimension Length7.0000 in
- Storage Dimension Width7.0000 in
- Weight0.70 lbs
Details
- Bore TypeShaft-Ready
- Number Of Teeth15
- Sprocket TypeMachined Non-Split Sprocket