Motion
KU8500-14T 1-1/4IN 1KW1SS PA

REXNORD INC
KU8500-14T 1-1/4IN 1KW1SS PA

Machined Non-Split Sprocket, 14 Teeth, 1.2500 in Bore Dia., 3.3700 in Pitch Dia.
Mi Item #05024802
MFR #KU8500-14T 1-1/4IN 1KW1SS PA
Price$175.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU8500-14T 1-1/4IN 1KW1SS PA

Machined Non-Split Sprocket, 14 Teeth, 1.2500 in Bore Dia., 3.3700 in Pitch Dia.
Mi Item #05024802
MFR #KU8500-14T 1-1/4IN 1KW1SS PA

Mfr description
114-3963-8 KU8500-14T 1-1/4 KWSS NYL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.69/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Pitch Diameter  
    3.3700 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    14
  • Sprocket Type
    Machined Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)