Motion
KU8500-14T 1IN S UH

REXNORD INC
KU8500-14T 1IN S UH

10072311 / KU8500-14T_1IN_S_UH
Mi Item #05024803
MFR #KU8500-14T 1IN S UH
Price$329.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU8500-14T 1IN S UH

10072311 / KU8500-14T_1IN_S_UH
Mi Item #05024803
MFR #KU8500-14T 1IN S UH

Mfr description
114-3593-1 KU8500-14T 1 SQ NYL
  • 8500 Series Machined Non-Split Sprocket with 14Teeth and a 1in Square Shaft-ready Bore in UHMWPE material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.41/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Pitch Diameter  
    3.4010 in
  • Weight
    0.33 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Machined Non-Split Sprocket
  • Chain Number
    KU8500
  • Number Of Teeth  
    14
  • Sprocket Material
    UHMWPE
  • Sprocket Type
    Machined Non-Split Sprocket
  • UPC_NO
    793699425291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)