1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
KU8500-14T 1IN 1KW1SS PA
Machined Non-Split Sprocket, 14 Teeth, 1.0000 in Bore Dia., 3.3700 in Pitch Dia.
MI ITEM #
05024804
MFR #
KU8500-14T 1IN 1KW1SS PA
Price
$175.69
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain Sprockets
REXNORD INC KU8500-14T 1IN 1KW1SS PA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
KU8500-14T 1IN 1KW1SS PA
Machined Non-Split Sprocket, 14 Teeth, 1.0000 in Bore Dia., 3.3700 in Pitch Dia.
MI ITEM #
05024804
MFR #
KU8500-14T 1IN 1KW1SS PA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$175.69
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
1.0000 in
Pitch
Diameter
3.3700 in
Details
Bore Type
Finished Bore
Number Of
Teeth
14
Sprocket Type
Machined Non-Split Sprocket
Overview
Mfr description
114-3963-4 KU8500-14T 1 KWSS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought