Motion
KU8500-14T 1-1/2IN S PA H-HUB

REXNORD INC
KU8500-14T 1-1/2IN S PA H-HUB

KU8500-14T 1-1/2 SQ H-STY
MI ITEM #05024808
MFR #KU8500-14T 1-1/2IN S PA H-HUB
Your Price$224.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU8500-14T 1-1/2IN S PA H-HUB

KU8500-14T 1-1/2 SQ H-STY
MI ITEM #05024808
MFR #KU8500-14T 1-1/2IN S PA H-HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$224.66/each(List $258.36)

Overview

Mfr description
114-3633-2 KU8500-14T 1-1/2 SQ H-STY

Specifications

  • Sprocket Type
    One Piece
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    1-1/2 in
  • Pitch Diameter
  • Number Of Teeth
  • Outside Diameter
    3.4000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.33 lbs
  • UPC_NO
    793699425529
  • Storage Dimension Height
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text