Motion
KU8500-13T 1IN 1KW1SS PA

REXNORD INC
KU8500-13T 1IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - One Piece, 13 Teeth, 1 in Bore Dia., 3.1630 in Pitch Dia., Nylon Material
Mi Item #05024817
MFR #KU8500-13T 1IN 1KW1SS PA
Price$386.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU8500-13T 1IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - One Piece, 13 Teeth, 1 in Bore Dia., 3.1630 in Pitch Dia., Nylon Material
Mi Item #05024817
MFR #KU8500-13T 1IN 1KW1SS PA

Mfr description
114-3975-4 KU8500-13T 1 KWSS NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.38/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Outside Diameter
    3.1700 in
  • Pitch Diameter  
    3.1630 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.60 lbs

Details

  • Bore Type
    Shaft-Ready
  • Material
    Nylon
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Teeth  
    13
  • Sprocket Type
    One Piece
  • UPC_NO
    793699426632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)