Motion
KU8500-12T 1IN 1KW2SS PA

REXNORD INC
KU8500-12T 1IN 1KW2SS PA

Flat Top Conveyor Chain Sprocket - Molded Split, 12 Teeth, 1.0000 in Bore Dia., Thermoplastic Material
Mi Item #05024822
MFR #KU8500-12T 1IN 1KW2SS PA
Price$377.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU8500-12T 1IN 1KW2SS PA

Flat Top Conveyor Chain Sprocket - Molded Split, 12 Teeth, 1.0000 in Bore Dia., Thermoplastic Material
Mi Item #05024822
MFR #KU8500-12T 1IN 1KW2SS PA

Mfr description
114-3427-4 KU8500-12T 1 KW2SS NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.44/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Weight
    0.19 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Thermoplastic
  • Number Of Teeth  
    12
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)