Motion
10071749

REXNORD INC
10071749

Flat Top Conveyor Chain Sprocket - Machined Non-Split Sprocket, 10 Teeth, 1 in Bore Dia., 2.4500 in Pitch Dia.
MI ITEM #05024834
MFR #10071749
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10071749

Flat Top Conveyor Chain Sprocket - Machined Non-Split Sprocket, 10 Teeth, 1 in Bore Dia., 2.4500 in Pitch Dia.
MI ITEM #05024834
MFR #10071749

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-3150-7 KU8500-10T 1 IDL

Specifications

  • Sprocket Type
    Machined Non-Split Sprocket
  • Bore Type
    Idler
  • Bore Diameter
    1 in
  • Pitch Diameter
  • Number Of Teeth
  • Outside Diameter
    2.4200 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.28 lbs
  • Storage Dimension Height
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text