Motion
KU8500-10T 1IN 1KW2SS PA H-HUB

REXNORD INC
KU8500-10T 1IN 1KW2SS PA H-HUB

Flat Top Conveyor Chain Sprocket - 10 Teeth, 1 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #05024835
MFR #KU8500-10T 1IN 1KW2SS PA H-HUB
Price$208.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU8500-10T 1IN 1KW2SS PA H-HUB

Flat Top Conveyor Chain Sprocket - 10 Teeth, 1 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #05024835
MFR #KU8500-10T 1IN 1KW2SS PA H-HUB

Mfr description
114-3389-3 KU8500-10T 1 KW2SS H-STY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.46/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    39.1 mm
  • Outside Diameter
    2.42 in
  • Pitch
    2.45 in
  • Pitch Diameter  
    2.4500 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.28 lbs

Details

  • Bore Type
    Shaft-Ready
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Flat
  • Number Of Strands Across
    2
  • Number Of Teeth  
    10
  • Sprocket Material
    Thermoplastic Elastomer
  • Sprocket Type
    Machined Non-Split Sprocket
  • UPC_NO
    793699424416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)