Motion
KU820-41T 1-1/4IN 1KW2SS PA

REXNORD INC
KU820-41T 1-1/4IN 1KW2SS PA

10071987 / KU820-41T_1-1/4IN_1KW2SS_PA
MI ITEM #05024861
MFR #KU820-41T 1-1/4IN 1KW2SS PA
Your Price$782.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU820-41T 1-1/4IN 1KW2SS PA

10071987 / KU820-41T_1-1/4IN_1KW2SS_PA
MI ITEM #05024861
MFR #KU820-41T 1-1/4IN 1KW2SS PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$782.81/each(List $978.51)

Overview

Mfr description
114-329-2 KU820-41T 1-1/4 KW2SS NYL

Specifications

  • Sprocket Type
    One Piece
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    1-1/4 in
  • Pitch Diameter
  • Number Of Teeth
  • Outside Diameter
    9.9300 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    2.00 lbs
  • UPC_NO
    698210889319
  • Storage Dimension Height
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text