Motion
KU820-25T 1-1/4IN 1KW1SS PA GR-HOLES

REXNORD INC
KU820-25T 1-1/4IN 1KW1SS PA GR-HOLES

KU820-25T_1-1/4IN_1KW1SS_PA_GR-HOLES
MI ITEM #05024931
MFR #KU820-25T 1-1/4IN 1KW1SS PA GR-HOLES
List Price$689.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU820-25T 1-1/4IN 1KW1SS PA GR-HOLES

KU820-25T_1-1/4IN_1KW1SS_PA_GR-HOLES
MI ITEM #05024931
MFR #KU820-25T 1-1/4IN 1KW1SS PA GR-HOLES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$689.17/each for your price

Overview

Mfr description
114-184-59 KU820-25T 1-1/4 KWSS

Specifications

  • Sprocket Type
    One Piece
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    1-1/4 in
  • Pitch Diameter
  • Number Of Teeth
  • Outside Diameter
    6.0700 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    1.30 lbs
  • UPC_NO
    793699419078
  • Storage Dimension Height
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text