Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-542-18

Flat Top Conveyor Chain Sprocket - One Piece, 21 Teeth
MI ITEM #05024974
MFR #114-542-18

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
114-542-18 KU820-21T 1-1/4 KWSS

Specifications

  • Sprocket Type
    One Piece
  • Number Of Teeth
  • Weight
    1.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text