Motion
KU7700-18T 1-1/2IN S UH

REXNORD INC
KU7700-18T 1-1/2IN S UH

Flat Top Conveyor Chain Sprocket - Machined Non-Split Sprocket, 18 Teeth, 1-1/2 in Bore Dia., 5.7590 in Pitch Dia., Acetal Material
Mi Item #05025114
MFR #KU7700-18T 1-1/2IN S UH
Price$456.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU7700-18T 1-1/2IN S UH

Flat Top Conveyor Chain Sprocket - Machined Non-Split Sprocket, 18 Teeth, 1-1/2 in Bore Dia., 5.7590 in Pitch Dia., Acetal Material
Mi Item #05025114
MFR #KU7700-18T 1-1/2IN S UH

Mfr description
114-2583-2 KU7700-18T 1-1/2 SQ UH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.10/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Outside Diameter
    5.7800 in
  • Pitch Diameter  
    5.7590 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Material
    Acetal
  • Number Of Teeth  
    18
  • Sprocket Type
    Machined Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)