Motion
KU7700-12T 1-1/4IN 1KW1SS PA

REXNORD INC
KU7700-12T 1-1/4IN 1KW1SS PA

KU7700-12T_1-1/4IN_1KW1SS_PA
MI ITEM #05025137
MFR #KU7700-12T 1-1/4IN 1KW1SS PA
Price$360.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU7700-12T 1-1/4IN 1KW1SS PA

KU7700-12T_1-1/4IN_1KW1SS_PA
MI ITEM #05025137
MFR #KU7700-12T 1-1/4IN 1KW1SS PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$360.90/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Outside Diameter
    3.8700 in
  • Pitch Diameter  
    3.8640 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.73 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    12
  • Sprocket Type
    One Piece
  • UPC_NO
    793699731033

Overview

Mfr description
114-4090-6 KU7700-12T 1-1/4 KWSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought