Motion
10148082

REXNORD INC
10148082

Flat Top Conveyor Chain Sprocket - Non-Split Sprocket, 38 Teeth, 1-1/4 in Bore Dia., 6.0550 in Pitch Dia., Cast Iron Material
Mi Item #05025141
MFR #10148082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10148082

Flat Top Conveyor Chain Sprocket - Non-Split Sprocket, 38 Teeth, 1-1/4 in Bore Dia., 6.0550 in Pitch Dia., Cast Iron Material
Mi Item #05025141
MFR #10148082

Mfr description
890.08.01 KU7526-38T 1-1/4 KWSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Outside Diameter
    5.9700 in
  • Pitch Diameter  
    6.0550 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    38
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)