Motion
8900244
Flat Top Conveyor Chain Sprocket - One Piece, 28 Teeth
Mi Item #05025151
MFR #8900244
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Top Conveyor Chain Sprocket - One Piece, 28 Teeth
Mi Item #05025151
MFR #8900244

Mfr description
890.02.44 KU7526-28T 1-1/4 2KW 1SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.31 lbs

Details

  • Number Of Teeth  
    28
  • Sprocket Type
    One Piece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)