Motion
KU505-28T 1-1/4IN 1KW1SS B-HUB

REXNORD INC
KU505-28T 1-1/4IN 1KW1SS B-HUB

KU7526-28T_1-1/4IN_1KW1SS_B-HUB
MI ITEM #05025159
MFR #KU505-28T 1-1/4IN 1KW1SS B-HUB
Your Price$240.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU505-28T 1-1/4IN 1KW1SS B-HUB

KU7526-28T_1-1/4IN_1KW1SS_B-HUB
MI ITEM #05025159
MFR #KU505-28T 1-1/4IN 1KW1SS B-HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$240.84/each(List $289.01)

Overview

Mfr description
890.25.01 KU7526-28T 1-1/4KWSS "B"H
  • 7520 Series Machined Non-Split Sprocket with 28Teeth and a 1-1/4in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material

Specifications

  • Sprocket Type
    Machined Non-Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    1 1/4 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Machined Non-Split Sprocket
  • Sprocket Material
    PA
  • Weight
    0.40 lbs
  • UPC_NO
    662864318501
  • Chain Number
    KU7526

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text