Motion
114-2433-4

REXNORD INC
114-2433-4

Flat Top Conveyor Chain Sprocket - One Piece, 10 Teeth
Mi Item #05025221
MFR #114-2433-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-2433-4

Flat Top Conveyor Chain Sprocket - One Piece, 10 Teeth
Mi Item #05025221
MFR #114-2433-4

Mfr description
114-2433-4 KU6085-10T 2 SQ UH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.55 lbs

Details

  • Number Of Teeth  
    10
  • Sprocket Type
    One Piece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)