Motion
KU5996-14T 3IN S PA

REXNORD INC
KU5996-14T 3IN S PA

Flat Top Conveyor Chain Sprocket - One Piece, 14 Teeth, 3.0000 in Bore Dia., Thermoplastic Material
Mi Item #05025301
MFR #KU5996-14T 3IN S PA
Price$750.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU5996-14T 3IN S PA

Flat Top Conveyor Chain Sprocket - One Piece, 14 Teeth, 3.0000 in Bore Dia., Thermoplastic Material
Mi Item #05025301
MFR #KU5996-14T 3IN S PA

Mfr description
114-859-7 KU5996-14T 3 SQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$750.33/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Weight
    3.30 lbs

Details

  • Material
    Thermoplastic
  • Number Of Teeth  
    14
  • Sprocket Type
    One Piece
  • UPC_NO
    793699428254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)