Motion
KU5936-10T 1IN 1KW2SS PA

REXNORD INC
KU5936-10T 1IN 1KW2SS PA

KU5936-10T_1IN_1KW2SS_PA
MI ITEM #05025420
MFR #KU5936-10T 1IN 1KW2SS PA
Your Price$308.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU5936-10T 1IN 1KW2SS PA

KU5936-10T_1IN_1KW2SS_PA
MI ITEM #05025420
MFR #KU5936-10T 1IN 1KW2SS PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$308.03/each(List $354.23)

Overview

Mfr description
114-813-1 KU5936-10T 1 KW2SS

Specifications

  • Sprocket Type
    One Piece
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    1 in
  • Pitch Diameter
  • Number Of Teeth
  • Sprocket Material
    Cast Iron
  • Outside Diameter
    2.4900 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.50 lbs
  • UPC_NO
    793699427622
  • Storage Dimension Height
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text