Motion
KU1500-14T 1IN 1KW2SS PA

REXNORD INC
KU1500-14T 1IN 1KW2SS PA

KU1500-14T 1IN 1KW2SS PA
MI ITEM #05025669
MFR #KU1500-14T 1IN 1KW2SS PA
Price$291.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU1500-14T 1IN 1KW2SS PA

KU1500-14T 1IN 1KW2SS PA
MI ITEM #05025669
MFR #KU1500-14T 1IN 1KW2SS PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$291.45/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Outside Diameter
    2.6800 in
  • Pitch Diameter  
    2.660 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.16 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    14
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Non-Split Sprocket

Overview

Mfr description
114-2779-3 KU1500-14T 1 KW 2SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought