Motion
KU1500-12T 1IN 1KW2SS PA

REXNORD INC
KU1500-12T 1IN 1KW2SS PA

Flat Top Conveyor Chain Sprocket - One Piece, 12 Teeth, 1 in Bore Dia., 2.2870 in Pitch Dia., Cast Iron Material
Mi Item #05025676
MFR #KU1500-12T 1IN 1KW2SS PA
Price$296.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU1500-12T 1IN 1KW2SS PA

Flat Top Conveyor Chain Sprocket - One Piece, 12 Teeth, 1 in Bore Dia., 2.2870 in Pitch Dia., Cast Iron Material
Mi Item #05025676
MFR #KU1500-12T 1IN 1KW2SS PA

Mfr description
114-3625-9 KU1500-12T 1 KW2SS NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.13/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Outside Diameter
    2.2900 in
  • Pitch Diameter  
    2.2870 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.75 lbs

Details

  • Bore Type
    Shaft-Ready
  • Material
    Polyamide
  • Number Of Teeth  
    12
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    One Piece
  • UPC_NO
    793699425505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)