Motion
KU1500-12T 1IN 1KW1SS PA

REXNORD INC
KU1500-12T 1IN 1KW1SS PA

KU1500-12T 1IN 1KW1SS PA
MI ITEM #05025677
MFR #KU1500-12T 1IN 1KW1SS PA
Price$181.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU1500-12T 1IN 1KW1SS PA

KU1500-12T 1IN 1KW1SS PA
MI ITEM #05025677
MFR #KU1500-12T 1IN 1KW1SS PA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$181.62/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Outside Diameter
    2.2900 in
  • Pitch Diameter  
    2.2870 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.08 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    12
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Non-Split Sprocket

Overview

Mfr description
114-3625-5 KU1500-12T 1 KWSS NYL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought