Motion
KU1500-10T 3/4IN 1KW1SS PA

REXNORD INC
KU1500-10T 3/4IN 1KW1SS PA

KU1500-10T_3/4IN_1KW1SS_PA
Mi Item #05025681
MFR #KU1500-10T 3/4IN 1KW1SS PA
Price$285.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU1500-10T 3/4IN 1KW1SS PA

KU1500-10T_3/4IN_1KW1SS_PA
Mi Item #05025681
MFR #KU1500-10T 3/4IN 1KW1SS PA

Mfr description
114-3206-3 KU1500-10T 3/4 KWSS NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.59/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Outside Diameter
    1.9100 in
  • Pitch Diameter  
    1.9160 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.75 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    10
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    One Piece
  • UPC_NO
    793699423310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)