Motion
KHT8505-57IN

REXNORD INC
KHT8505-57IN

KHT8505-57 Rexnord MatTop® 8505 Series Chain
Mi Item #05025709
MFR #KHT8505-57IN
Price$435.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KHT8505-57IN

KHT8505-57 Rexnord MatTop® 8505 Series Chain
Mi Item #05025709
MFR #KHT8505-57IN

Mfr description
KHT8505-57 KHT8505-57
  • KHT8505 57 Inch Wide MatTop® Chain Molded in Khaki High Temperature Material And Assembled With Polypropylene Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.35/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    57.0000 in
  • Chain Pitch  
    0.75 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.54 lbs
  • Weight per Foot
    1.06 lb

Details

  • Additional Details
    KHT8505-57IN
  • Base Chain Material
    KHT
  • Chain Material
    Khaki High Temperature
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Khaki High Temperature
  • Flight Material
    KHT
  • Manufacturer Upc Number
    782934905186
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    +40 to +220 °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699955477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)