Motion
HT7705RT-15IN

REXNORD INC
HT7705RT-15IN

HTF7705-15 Rexnord MatTop® 7705RT Series RubberTop® Chain
Mi Item #05026294
MFR #HT7705RT-15IN
Price$183.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HT7705RT-15IN

HTF7705-15 Rexnord MatTop® 7705RT Series RubberTop® Chain
Mi Item #05026294
MFR #HT7705RT-15IN

Mfr description
HTF7705-15 15 INCH WIDE MATTOP CHAIN
  • HT7705 RubberTop® 15 Inch Wide MatTop® Chain Molded in Beige High Temperature Material And Assembled With Polypropylene Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.26/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    15.0000 in
  • Chain Pitch  
    1 in
  • Minimum Backflex Radius
    2 in
  • Weight
    0.23 lbs

Details

  • Additional Details
    HT7705RT 15 Inch Wide RubberTop MatTop® Chain with Polypropylene Pins Molded In Beige High Temperature Material
  • Base Chain Material
    HT
  • Chain Material
    Beige High Temperature
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Beige High Temperature
  • Flight Material
    HT
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699464368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)