Motion
HTF1505-12E2

REXNORD INC
HTF1505-12E2

Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 0.5938 in Pitch
MI ITEM #05026298
MFR #HTF1505-12E2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HTF1505-12E2

Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 0.5938 in Pitch
MI ITEM #05026298
MFR #HTF1505-12E2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HTF1505-12E2 HTF1505-12 HTF T2P

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • Operating Temperature Range
    +40 to +220 °F
  • Weight
    0.06 lbs
  • Weight per Foot
    1.35 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text