Motion
HT1505RT-6IN MTW

REXNORD INC
HT1505RT-6IN MTW

MCC® Flat Top Conveyor Chain Component - Straight Running, 6.000 in Width, 0.5938 in Pitch
MI ITEM #05026306
MFR #HT1505RT-6IN MTW
List Price$93.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HT1505RT-6IN MTW

MCC® Flat Top Conveyor Chain Component - Straight Running, 6.000 in Width, 0.5938 in Pitch
MI ITEM #05026306
MFR #HT1505RT-6IN MTW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.63/ft for your price

Overview

Mfr description
HTF1505-6 HTF1505-6
  • HT1505 RubberTop® 6 Inch Wide Molded-To-Width MatTop® Chain Molded in Beige High Temperature Material And Assembled With Polyester Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HT
  • Base Chain Material
    HT
  • Flight Color
    Beige High Temperature
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Weight
    0.03 lbs
  • Weight per Foot
    1.35 lb
  • UPC_NO
    793699538663
  • Chain Material
    Beige High Temperature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text