Motion
HT1505RT-3IN MTW

REXNORD INC
HT1505RT-3IN MTW

HTF1505-3 Rexnord MatTop® 1505RT Series RubberTop® Molded-to-Width (MTW) Chain
MI ITEM #05026320
MFR #HT1505RT-3IN MTW
Price$63.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HT1505RT-3IN MTW

HTF1505-3 Rexnord MatTop® 1505RT Series RubberTop® Molded-to-Width (MTW) Chain
MI ITEM #05026320
MFR #HT1505RT-3IN MTW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.36/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.0000 in
  • Chain Pitch  
    0.59 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.02 lbs
  • Weight per Foot
    1.35 lb

Details

  • Additional Details
    HT1505RT 3 Inch Wide RubberTop Molded-To-Width MatTop® Chain with Polypropylene Pins Molded In Beige High Temperature Material
  • Base Chain Material
    HT
  • Chain Material
    Beige High Temperature
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Beige High Temperature
  • Flight Material
    HT
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699553956

Overview

Mfr description
HTF1505-3 HTF1505-3
  • HT1505 RubberTop® 3 Inch Wide Molded-To-Width MatTop® Chain Molded in Beige High Temperature Material And Assembled With Polyester Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought