Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-2908-1

LNK HT7708-3 LH
MI ITEM #05026532
MFR #114-2908-1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
114-2908-1 LNK HT7708-3 LH

Specifications

  • Chain Pitch
    1 in
  • Chain Material
    High Performance
  • Length
    3 in
  • Color
    Tan
  • Handedness
    Left
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text