Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81443671

Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 0.7500 in Pitch
MI ITEM #05026755
MFR #81443671

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
81443671 HT5936-12 F1 T8P STAG SP

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    Beige
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • Operating Temperature Range
    +40 to +220 °F
  • Weight
    0.07 lbs
  • Weight per Foot
    0.92 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text