Motion
HT5935-12IN

REXNORD INC
HT5935-12IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 0.7500 in Pitch
MI ITEM #05026872
MFR #HT5935-12IN
Your Price$93.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HT5935-12IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 0.7500 in Pitch
MI ITEM #05026872
MFR #HT5935-12IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.07/ft(List $104.21)

Overview

Mfr description
HT5935-12 HT5935-12
  • HT5935 12 Inch Wide MatTop® Chain Molded in Beige High Temperature Material And Assembled With Polypropylene Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HT
  • Base Chain Material
    HT
  • Flight Color
    Beige High Temperature
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Weight
    0.03 kg
  • Weight per Foot
    0.92 lb
  • UPC_NO
    793699347074
  • Chain Material
    Beige High Temperature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text