Motion
HS882TAB-4.5IN

REXNORD INC
HS882TAB-4.5IN

HS882TAB-4.5IN
Mi Item #05027324
MFR #HS882TAB-4.5IN
Price$140.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HS882TAB-4.5IN

HS882TAB-4.5IN
Mi Item #05027324
MFR #HS882TAB-4.5IN

Mfr description
81434222 HS882TK4.5
  • HS882TAB 4.5 Inch Wide TableTop® Chain Molded in Green Heat Stabilized Nylon Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.52/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    2.28 in
  • Guide Clearance Straight
    2.38 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Weight
    0.17 lbs
  • Weight per Foot
    1.33 lb

Details

  • Base Chain Material
    HS
  • Chain Material
    Green Heat Stabilized Nylon
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Green Heat Stabilized Nylon
  • Flight Material
    HS
  • Operating Temperature Range
    -40 to +212 (Wet) °F, -40 to +220 (Dry) °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699741223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)