Motion
HS820-7.5IN

REXNORD INC
HS820-7.5IN

HS820-7.5IN
MI ITEM #05027327
MFR #HS820-7.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HS820-7.5IN

HS820-7.5IN
MI ITEM #05027327
MFR #HS820-7.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81426855 HS820K7.5
  • HS820 7.5 Inch Wide TableTop® Chain Molded in Green Heat Stabilized Nylon Material And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HS
  • Base Chain Material
    HS
  • Flight Color
    Green Heat Stabilized Nylon
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -40 to +212 (Wet) °F, -40 to +220 (Dry) °F
  • Weight
    0.12 lbs
  • Weight per Foot
    0.99 lb
  • UPC_NO
    793699758009
  • Chain Material
    Green Heat Stabilized Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text