Motion
HS820-3.25IN

REXNORD INC
HS820-3.25IN

Table Top Chain - Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Green Color
MI ITEM #05027329
MFR #HS820-3.25IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HS820-3.25IN

Table Top Chain - Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Green Color
MI ITEM #05027329
MFR #HS820-3.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.07 lbs
  • Weight per Foot
    0.56 lb

Details

  • Base Chain Material
    HS
  • Chain Material
    Green Heat Stabilized Nylon
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Green Heat Stabilized Nylon
  • Flight Material
    HS
  • Operating Temperature Range
    -40 to +212 (Wet) °F, -40 to +220 (Dry) °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699491869

Overview

Mfr description
81426851 HS820K3.25
  • HS820 3.25 Inch Wide TableTop® Chain Molded in Green Heat Stabilized Nylon Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought