Motion
N5996-9T 3-1/2IN S HS

REXNORD INC
N5996-9T 3-1/2IN S HS

N5996-9T_3-1/2IN_S_HS
MI ITEM #05027338
MFR #N5996-9T 3-1/2IN S HS
List Price$144.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5996-9T 3-1/2IN S HS

N5996-9T_3-1/2IN_S_HS
MI ITEM #05027338
MFR #N5996-9T 3-1/2IN S HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.25/each for your price

Overview

Mfr description
114-884-5 HS5996-9T 3-1/2 SQ
  • 5996 Series Molded Non-Split Sprocket With 9 Teeth And a 3-1/2 Inch Square Shaft-Ready Bore Molded In Hs

Specifications

  • Sprocket Type
    Molded Non-Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    3.5 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Sprocket Material
    HS
  • Weight
    0.59 lbs
  • UPC_NO
    793699428407

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text