Motion
N5996-14T 3-1/2IN S HS

REXNORD INC
N5996-14T 3-1/2IN S HS

Flat Top Conveyor Chain Sprocket - 14 Teeth, 3-1/2 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #05027345
MFR #N5996-14T 3-1/2IN S HS
Price$136.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5996-14T 3-1/2IN S HS

Flat Top Conveyor Chain Sprocket - 14 Teeth, 3-1/2 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #05027345
MFR #N5996-14T 3-1/2IN S HS

Mfr description
114-1032-1 HS5996-14T 3-1/2 SQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.15/each

Specifications

Dimensions

  • Bore Diameter
    3-1/2 in
  • Length Through Bore
    47.6 mm
  • Outside Diameter
    256.5 mm
  • Pitch
    256.82 mm
  • Tooth Width
    15.7 mm
  • Weight
    1.72 lbs

Details

  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    14
  • Sprocket Material
    Thermoplastic Elastomer
  • UPC_NO
    698210856861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)